Beli Mata Reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Sherwood Machine Reameratribut:
- Cutting Direction: Right Hand
- Finish/Coating: Steam Tempered
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Reamer Type: Fixed
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- TRUSCO Pipe Reamer of Stainless Steel & Bronze (Reamer Pipa)Deskripsi:Use:Recommended for stainless steel, copper, iron, aluminum, brass and hard PVC pipes.atribut:
- Purpose of Use: For stainless steel, copper, iron, aluminum, brass, hard PVC.
- Sherwood Hand Taper Pin Reamer (Rimer Pin)Deskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)Deskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- TEKIRO Universal Joint (Mata Sok)Deskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
Daftar Harga Mata Reamer Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| Sherwood Parallel Hand Reamer (Reamer Tangan) | Rp579.900 |
| YG1 Hand Reamer Straight Flutes K1143 Series (Reamer Tangan) | Rp129.900 |
| BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) | Rp20.900 |
| Sherwood Machine Reamer | Rp769.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| SOMTA Hand Tapper Pin Reamer Straight Flute | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)
/P102080290-1.jpg)
/P102086636-1.jpg)
/2hP101003089-2.jpg)
/9xP102132357-3.jpg)
/P102175583-1.jpg)
/27P101003079-4.jpg)

/36P101003114-4.jpg)

/P102080344-1.jpg)
/nfP101000843-3.jpg)
/4wP102131176-3.jpg)
/16P101003042-2.jpg)
/9hP101000341-6.jpg)
/38P101003116-2.jpg)
/9eP101000338-4.jpg)
/34P101003112-21.jpg)
/q7P101003943-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)